Zoro Homepage

Lever Lockset, Bright Brass, Return Style

  • Mfr # RL0203KA4S

  • Zoro # G1932960


product price: $40.15
/ea
Sold in multiples of 4 for $160.60

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0203KA4S
Zoro #
G1932960
UPC #
071649294044
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
Style
Return
Lockset Finish
Bright Brass
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Number of Pins
6
ADA Compliant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Round Corner, Square Corner
Location Type
Commercial
Key Material
Nickel Plated Brass
Mortise/Cylindrical
Cylindrical
Number of Keys
2
For Use With
Interior Doors
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Standards
ANSI
Backset
2 3/8 in
Handle Material
Steel
Includes
(2) Keys
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Application
Residential
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
Performance Grade
2
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Steel
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Bright Brass,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.