Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Bright Brass, Wave Style

  • Mfr # HDLWLLH0603KA4

  • Zoro # G1934193


product price: $143.99
/ea
Sold in multiples of 4 for $575.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDLWLLH0603KA4
Zoro #
G1934193
UPC #
071649294747
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Bright Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Key Material
Nickel Plated Brass
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Application
Residential
Ligature Resistant
No
Item
Door Lockset
Includes
(2) Keys
Lockset Performance Strength
Medium Duty
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Keys
2
Standards
ANSI
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
For Use With
Interior Doors
ADA Compliant
No
Backset
2 3/8 in
Strike Type
Round Corner, Square Corner
Number of Pins
6
Handle Material
Steel
Cylinder Core Type
Conventional
Location Type
Commercial
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Performance Grade
2
Knob/Handle Material
Steel
Latch Bolt/Dead Bolt
Dead Bolt
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Fire Rating
Not Rated
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Wave
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Bright Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.