Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Bright Brass, Wave Style

  • Mfr # HDLWLLH0603KA4S

  • Zoro # G1934464


product price: $143.99
/ea
Sold in multiples of 4 for $575.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLLH0603KA4S
Zoro #
G1934464
UPC #
071649294785
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Bright Brass
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Strike Dim.
1-5/8 in x 2-1/4 in
Cylinder Core Type
Conventional
Handle Material
Steel
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Standards
ANSI
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Lockset Performance Strength
Medium Duty
Includes
(2) Keys
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Ligature Resistant
No
Key Material
Nickel Plated Brass
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
For Use With
Interior Doors
Number of Pins
6
Location Type
Commercial
Application
Residential
Number of Keys
2
Visual Indicator Message
No Message
Lockset Style
Wave
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI Grade
3
Fire Rating
Not Rated
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Knob/Handle Material
Steel
Latch Bolt/Dead Bolt
Dead Bolt

Description

Lever Lockset,Bright Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.