Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Bright Brass, Wave Style

  • Mfr # HDLWLLH0603KA4WK

  • Zoro # G1934604


product price: $143.99
/ea
Sold in multiples of 4 for $575.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLLH0603KA4WK
Zoro #
G1934604
UPC #
071649294877
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Bright Brass
Keyway Type
Weslock WK2
Key Type
Keyed Alike
Location Type
Commercial
Item
Door Lockset
Number of Keys
2
Ligature Resistant
No
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Lockset Performance Strength
Medium Duty
Cylinder Core Type
Conventional
Backset
2 3/8 in
For Use With
Interior Doors
Application
Residential
Strike Dim.
1-5/8 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Standards
ANSI
Number of Pins
6
Handle Material
Steel
Key Material
Nickel Plated Brass
Includes
(2) Keys
Lockset Fire Rating
Not Rated
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Visual Indicator Message
No Message
Knob/Handle Material
Steel
Lockset Type
Mechanical
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Lockset Style
Wave
Latch Bolt/Dead Bolt
Dead Bolt
ANSI Grade
3
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Left-Handed
Locking/Unlocking Access - Inside
Thumb Turn

Description

Lever Lockset,Bright Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.