Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Bright Brass, Wave Style

  • Mfr # HDLWLRH0603KA4

  • Zoro # G1934595


product price: $145.99
/ea
Sold in multiples of 4 for $583.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLRH0603KA4
Zoro #
G1934595
UPC #
071649294525
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Bright Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Strike Type
Round Corner, Square Corner
Standards
ANSI
Key Material
Nickel Plated Brass
Ligature Resistant
No
Handle Material
Steel
Location Type
Commercial
Lockset Performance Strength
Medium Duty
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Item
Door Lockset
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
For Use With
Interior Doors
Number of Keys
2
Application
Residential
ADA Compliant
No
Number of Pins
6
Includes
(2) Keys
Cylinder Core Type
Conventional
Visual Indicator Message
No Message
Performance Grade
2
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Steel
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Latch Bolt/Dead Bolt
Dead Bolt
Lockset Style
Wave
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical

Description

Lever Lockset,Bright Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.