Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Bright Brass, Wave Style

  • Mfr # HDLWLRH0603KA4S

  • Zoro # G1934622


product price: $143.99
/ea
Sold in multiples of 4 for $575.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLRH0603KA4S
Zoro #
G1934622
UPC #
071649294563
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Bright Brass
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
Not Rated
Application
Residential
Number of Pins
6
Includes
(2) Keys
Item
Door Lockset
Handle Material
Steel
Cylinder Core Type
Conventional
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
For Use With
Interior Doors
Ligature Resistant
No
Key Material
Nickel Plated Brass
Backset
2 3/8 in
Number of Keys
2
Strike Type
Round Corner, Square Corner
Strike Dim.
1-5/8 in x 2-1/4 in
ADA Compliant
No
Standards
ANSI
Visual Indicator Message
No Message
Fire Rating
Not Rated
Knob/Handle Material
Steel
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
Lockset Style
Wave
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Latch Bolt/Dead Bolt
Dead Bolt
Performance Grade
2
Hand Orientation
Right-Handed
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Bright Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.