Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Bright Brass, Wave Style

  • Mfr # HDLWLRH0603KA4WK

  • Zoro # G1934841


product price: $143.99
/ea
Sold in multiples of 4 for $575.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLRH0603KA4WK
Zoro #
G1934841
UPC #
071649294709
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Bright Brass
Keyway Type
Weslock WK2
Key Type
Keyed Alike
Lockset Performance Strength
Medium Duty
Standards
ANSI
Number of Keys
2
Strike Type
Round Corner, Square Corner
Lockset Fire Rating
Not Rated
Location Type
Commercial
Key Material
Nickel Plated Brass
Strike Dim.
1-5/8 in x 2-1/4 in
Handle Material
Steel
Includes
(2) Keys
Number of Pins
6
Application
Residential
For Use With
Interior Doors
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in
Ligature Resistant
No
Item
Door Lockset
Cylinder Core Type
Conventional
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
ADA Compliant
No
Visual Indicator Message
No Message
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI Grade
3
Latch Bolt/Dead Bolt
Dead Bolt
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Wave
Fire Rating
Not Rated
Knob/Handle Material
Steel
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated

Description

Lever Lockset,Bright Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.