Zoro Homepage

Lever Lockset, Mechanical, Grade 2, SLC

  • Mfr # SLNC0126D34ULED046

  • Zoro # G1862296


product price: $74.39
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNC0126D34ULED046
Zoro #
G1862296
UPC #
071649090615
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
SLC
Lockset Finish
Brushed Chrome
Keyway Type
Schlage SC4
Key Type
Keyed Different
Lockset Performance Strength
Medium Duty
Number of Pins
6
Number of Keys
2
Strike Type
T-Strike
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Location Type
Commercial
Strike Dim.
2-3/4 in x 1-1/8 in
Handle Material
Steel
ADA Compliant
No
Standards
ANSI 156.2
Includes
(2) Keys
Ligature Resistant
No
Lockset Fire Rating
3 hr
Series
SLC
Backset
2 3/4 in
Grade
2
Fire Rated
3 hr.
Keying
Keyed Different
Finish
Brushed Chrome
Type
Medium Duty
Visual Indicator Message
No Message
Material
Steel
Function
Entry
Pins
6
Strike
2-3/4 x 1-1/8"
Cylinder
Brass
Application
Commercial
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Knob/Handle Material
Steel
Fire Rating
3 hr
ANSI Grade
2
Lockset Style
SLC

Description

Commercial Lever Lockset, Type Entry, Lever Style, Brushed Chrome Finish, Function Entry, Grade 2, Material Steel, For Door Thickness 1 3/8 to 1 3/4 In, Backset 2 3/4 In, Crossbore Size 2 1/8 In, Keying Keyed Different, Number of Keys 2, 6 Pins, 2 3/4 x 1 1/8 In T Strike, Required Door Thickness 1 3/8 to 1 3/4 In, Cylinder Brass, Keyway Type Schlage C, Standards ANSI/BHMA A 156.2, Fire Rated 3 Hours, Includes 2 Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.