Zoro Homepage

Lever Lockset, Mechanical, Grade 3, SLL

  • Mfr # SLL0103/T6E

  • Zoro # G3206271


product price: $51.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLL0103/T6E
Zoro #
G3206271
UPC #
071649119897
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Width
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
SLL
Lockset Finish
Bright Brass
Keyway Type
None
Key Type
Keyed Different
Number of Keys
2
Ligature Resistant
No
Backset
2 3/8 in
ADA Compliant
No
Location Type
Commercial, Residential
Strike Dim.
2-1/4 in x 1-3/4 in
Number of Pins
4
Standards
ANSI
Lockset Performance Strength
Light Duty
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Strike Type
Full Lip, Square Corner
Series
SLL
Lockset Fire Rating
3 hr
Handle Material
Steel
Keying
Keyed Different
Finish
Polished Brass
Grade
3
Fire Rated
3 hr.
Type
Door Lever
Visual Indicator Message
No Message
Material
Steel
Function
Entry
Pins
4
Cylinder
Zinc
Strike
2-1/4 x 1-3/4
Performance Grade
3
Application
Residential
Lockset Style
SL
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Knob/Handle Material
Steel
Lockset Type
Mechanical
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway

Description

Door Lock, Door Lever, Straight Lever Style, Polished Brass Finish, Function Entry, Grade 3, Material Steel, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/8 to 2 3/4 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 4, 2 1/4 x 1 3/4 Strike, Required Door Thickness 1 3/8 to 1 3/4, Cylinder Zinc, Keyway Type Kwikset, Key Type Master Lock, Standards Meets ANSI Grade 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.