Zoro Homepage
This item is Discontinued.
Master Lock Lever Lockset, Mechanical, Grade 3, WL Wave WL0115KA4

Lever Lockset, Mechanical, Grade 3, WL Wave (Discontinued)

  • Mfr # WL0115KA4
  • Zoro # G4543655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0115KA4
Zoro #
G4543655
UPC #
071649152429
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style WL Wave, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Handle Material Steel, Zinc, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1-3/8 in to 1-3/4 in, Series WL, Strike Dim. 1-3/4 in x 2-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.