Zoro Homepage

Lever Lockset, Mechanical, Grade 3, WL Wave

  • Mfr # WL0312/T6P

  • Zoro # G4580581


product price: $43.99
/ea

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
3
Finish
Aged Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0312/T6P
Zoro #
G4580581
UPC #
071649172267
Country of Origin
Philippines

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
3
Finish
Aged Bronze
Series
WL
Backset
2 3/8 in
Strike Dim.
1-3/4 in x 2-1/4 in
Includes
(2) Keys
Key Type
Keyed Different
Number of Keys
2
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Standards
ANSI
Lockset Performance Strength
Light Duty
Lockset Handle Type
Lever
Keyway Type
None
Handle Material
Steel, Zinc
Mortise / Cylindrical
Cylindrical
Lockset Grade
3
Style
WL Wave
Lockset Finish
Antique Bronze
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Keying
Unkeyed
Features
For Exterior Locking Applications, For Interior Locking Applications, Six Way Adjustable Latch
Fire Rated
Not Rated
Type
Light Duty
Visual Indicator Message
No Message
Material
Zinc, Steel
Function
Privacy
Strike
1-3/4 x 2-1/4"
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
ANSI Grade
3
Knob/Handle Material
Steel, Zinc
Application
Residential
Hand Orientation
Non-Handed
Lockset Style
Wave
Locking/Unlocking Access - Outside
Keyway
Performance Grade
3
Includes Core
Core Not Included

Description

Lever Lockset, Light Duty, Residential, Wave Style, Aged Bronze Finish, Function Privacy, Keyway Type KW1, Grade 3, Material Zinc, Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/8 and 2-3/4 In., Crossbore Size 2-1/8 In., Number of Keys 2, 1-3/4 x 2-1/4 In. Strike, Required Door Thickness 1-3/8 to 1-3/4 In., Standards ANSI Grade 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.