Zoro Homepage

Lever Lockset, Mechanical, Grade 3, WL Wave

  • Mfr # WL0315/T6P

  • Zoro # G4629791


product price: $42.59
/ea

Key Features

Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
3
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0315/T6P
Zoro #
G4629791
UPC #
071649152405
Country of Origin
Philippines

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Width
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Residential
Electrical/Mechanical
Mechanical
Grade
3
Finish
Satin Nickel
Series
WL
Backset
2 3/8 in
Strike Dim.
1-3/4 in x 2-1/4 in
Includes
(2) Keys
Key Type
Keyed Different
Keyway Type
None
Lockset Finish
Satin Nickel
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Handle Material
Steel, Zinc
ADA Compliant
No
Lockset Grade
3
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Lever
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Light Duty
Standards
ANSI
Style
WL Wave
Strike Type
Round Corner, Square Corner
Fire Rated
Not Rated
Features
For Exterior Locking Applications, For Interior Locking Applications, Six Way Adjustable Latch
Keying
Unkeyed
Type
Light Duty
Visual Indicator Message
No Message
Material
Zinc, Steel
Function
Privacy
Strike
1-3/4 x 2-1/4"
Hand Orientation
Non-Handed
Lockset Style
Wave
Performance Grade
3
Application
Residential
ANSI Grade
3
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Steel, Zinc

Description

Lever Lockset, Light Duty, Residential, Wave Style, Satin Nickel Finish, Function Privacy, Keyway Type KW1, Grade 3, Material Zinc, Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/8 and 2-3/4 In., Crossbore Size 2-1/8 In., Number of Keys 2, 1-3/4 x 2-1/4 In. Strike, Required Door Thickness 1-3/8 to 1-3/4 In., Standards ANSI Grade 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.