Zoro Homepage

Lever Lockset, Mechanical, SLC Angled

  • Mfr # SLCHKE10B

  • Zoro # G4545563


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCHKE10B
Zoro #
G4545563
UPC #
071649186509
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Width
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
SLC Angled
Lockset Finish
Antique Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Item
Door Lockset
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Handle Material
Steel, Zinc
Number of Pins
6
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Standards
ANSI/BHMA A156.2
Features
Clutch Lever
Series
SLC
Lockset Fire Rating
3 hr
Strike Type
ASA
Backset
2 3/4 in
Strike Dim.
1-7/8 in x 4-7/8 in
Ligature Resistant
No
Finish
Aged Bronze
Grade
2
Includes
(2) Keys
Keying
Keyed Different
Fire Rated
3 hr.
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Zinc, Steel
Pins
6
Function
Entry
Strike
1-7/8 x 4- 7/8"
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
SLC
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Application
Commercial
Hand Orientation
Non-Handed
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Bronze
Lockset Type
Mechanical

Description

Lever Lockset, Heavy Duty, Commercial, Aged Bronze Finish, Function Keyed Entry, Keyway Type Schlage, Grade 2, Material Zinc, Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Crossbore Size 2-1/8 In., Number of Keys 2, 1-7/8 x 4- 7/8 In. Strike, Required Door Thickness 1-3/8 to 1-3/4 In., Standards ANSI/BHMA A156.8, Fire Rated 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.