Zoro Homepage

Lever Lockset, Mechanical, SLC Angled

  • Mfr # SLCHPV26D

  • Zoro # G4536892


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCHPV26D
Zoro #
G4536892
UPC #
071649150579
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Width
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
SLC
Backset
2 3/4 in
Strike Dim.
1-7/8 in x 4-7/8 in
Strike Type
T-Strike
Mortise / Cylindrical
Cylindrical
Key Type
Keyed Different
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Style
SLC Angled
Keyway Type
None
Lockset Finish
Satin Chrome
Handle Material
Steel, Zinc
Lockset Performance Strength
Heavy Duty
Lockset Handle Type
Lever
ADA Compliant
No
Lockset Grade
2
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.2
Features
For Interior Locking Applications
Keying
Unkeyed
Fire Rated
3 hr.
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Zinc, Steel
Function
Privacy
Strike
1-7/8 x 4- 7/8"
Fire Rating
3 hr
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
SLC
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Steel, Zinc
Lockset Type
Mechanical
Application
Commercial
Performance Grade
1
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Keyway

Description

Heavy Duty Lever Lockset, Style Angled, Function Privacy, Handle Material Zinc, Steel, Satin Chrome Finish, Strike Dim. 1-7/8 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keyway Type Schlage, Standards ANSI/BHMA A156.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.