Zoro Homepage

Lever Lockset, Mechanical, SLC Angled

  • Mfr # SLCICCR26D

  • Zoro # G4552195


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLCICCR26D
Zoro #
G4552195
UPC #
071649186493
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Strike Plate Width
1 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
SLC Angled
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
ANSI A156.15
Features
Clutch Lever
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Backset
2 3/4 in
Strike Dim.
1-7/8 in x 4-7/8 in
Handle Material
Steel, Zinc
Item
Door Lockset
Location Type
Commercial
Series
SLC
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
ADA Compliant
No
Strike Type
ASA
Fire Rated
3 hr.
Grade
2
Keying
Keyed Different
Number of Pins
6
Finish
Satin Chrome
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Zinc, Steel
Function
Classroom
Cylinder
SFIC
Strike
1-7/8 x 4- 7/8"
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Style
SLC Angled
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Performance Grade
1
Knob/Handle Material
Steel, Zinc
Lockset Type
Mechanical

Description

Heavy Duty Lever Lockset, Style Angled, Function Classroom, Handle Material Zinc, Steel, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-7/8 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type SFIC, Required Door Thickness 1-3/8 In. to 1-3/4 In., Keyway Type Schlage, Features Clutch, Standards ANSI/BHMA A156.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.