Zoro Homepage

Lever Lockset, Polished Brass, Wave Style

  • Mfr # WL0103KA4S

  • Zoro # G1933572


product price: $39.19
/ea
Sold in multiples of 4 for $156.76

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0103KA4S
Zoro #
G1933572
UPC #
071649270697
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Polished Brass
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Includes
(2) Keys
Strike Dim.
1-5/8 in x 2-1/4 in
Item
Door Lockset
Key Material
Nickel Plated Brass
Mortise/Cylindrical
Cylindrical
Standards
ANSI
For Use With
Interior Doors
Backset
2 3/8 in
Location Type
Commercial
Features
For Exterior Locking Applications, Six Way Adjustable Latch
Handle Material
Steel
ADA Compliant
No
Strike Type
Round Corner, Square Corner
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
Not Rated
Application
Residential
Ligature Resistant
No
Visual Indicator Message
No Message
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2
Lockset Style
Wave
Fire Rating
Not Rated
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
ANSI Grade
3

Description

Lever Lockset,Polished Brass,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.