Zoro Homepage

Lever Lockset, Polished Brss, Return Style

  • Mfr # RL0303BOX

  • Zoro # G1933119


product price: $33.35
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Required Door Thickness
1-3/8 in to 1-3/4 in
Backset
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0303BOX
Zoro #
G1933119
UPC #
071649290701
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Includes
(2) Keys
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Steel
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
Lockset Finish
Polished Brass
Keyway Type
None
Features
For Interior Locking Applications, Six Way Adjustable Latch
Ligature Resistant
No
Key Type
Not Keyed
Number of Keys
0
Lockset Handle Type
Lever
For Use With
Interior Doors
Strike Type
Round Corner, Square Corner
Lockset Performance Strength
Medium Duty
Number of Pins
0
Style
Return
Lockset Grade
3
ADA Compliant
No
Lockset Fire Rating
Not Rated
Application
Residential
Standards
ANSI
Visual Indicator Message
No Message
Fire Rating
Not Rated
Hand Orientation
Non-Handed
Knob/Handle Material
Steel
Performance Grade
2
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical

Description

Lever Lockset,Polished Brss,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.