Zoro Homepage

Lever Lockset, Satin Nickel, Return Style

  • Mfr # RL0115KA

  • Zoro # G1931999


product price: $45.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0115KA
Zoro #
G1931999
UPC #
071649314414
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Return
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Medium Duty
Features
Six Way Adjustable Latch
For Use With
Interior Doors
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Strike Type
Full Lip, Round Corner, Square Corner
Location Type
Commercial
Ligature Resistant
No
Includes
(2) #12T3657 Keys
Standards
ANSI
Key Material
Nickel Plated Brass
ADA Compliant
No
Item
Door Lockset
Backset
2-3/8 in or 2-3/4 in
Application
Commercial
Number of Pins
6
Number of Keys
2
Lockset Fire Rating
Not Rated
Handle Material
Steel
Visual Indicator Message
No Message
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Knob/Handle Material
Steel
ANSI Grade
3

Description

Lever Lockset,Satin Nickel,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.