Zoro Homepage

Lever Lockset, Satin Nickel, Return Style

  • Mfr # RL0215KA4

  • Zoro # G1932489


product price: $44.39
/ea
Sold in multiples of 4 for $177.56

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0215KA4
Zoro #
G1932489
UPC #
071649294037
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
Style
Return
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
No
Backset
2 3/8 in
Strike Dim.
1-5/8 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Includes
(2) Keys
Handle Material
Steel
Standards
ANSI
Number of Keys
2
Location Type
Commercial
Number of Pins
6
Key Material
Nickel Plated Brass
Application
Residential
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Item
Door Lockset
For Use With
Interior Doors
Lockset Performance Strength
Medium Duty
Strike Type
Round Corner, Square Corner
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Fire Rating
Not Rated
Knob/Handle Material
Steel
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
ANSI Grade
3
Performance Grade
2
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Satin Nickel,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.