Zoro Homepage

Lever Lockset, Satin Nickel, Return Style

  • Mfr # RL0215KA4S

  • Zoro # G1932583


product price: $46.69
/ea
Sold in multiples of 4 for $186.76

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL0215KA4S
Zoro #
G1932583
UPC #
071649294068
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
Style
Return
Lockset Finish
Satin Nickel
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Handle Material
Steel
Strike Type
Round Corner, Square Corner
Number of Pins
6
ADA Compliant
No
Cylinder Core Type
Conventional Core Cylinder
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Lockset Performance Strength
Medium Duty
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Keys
2
Item
Door Lockset
For Use With
Interior Doors
Backset
2 3/8 in
Includes
(2) Keys
Lockset Fire Rating
Not Rated
Key Material
Nickel Plated Brass
Application
Residential
Standards
ANSI
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Ligature Resistant
No
Visual Indicator Message
No Message
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Fire Rating
Not Rated
Knob/Handle Material
Steel

Description

Lever Lockset,Satin Nickel,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.