Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Satin Nickel, Return Style

  • Mfr # WL0212PKA4

  • Zoro # G1932680


product price: $50.49
/ea
Sold in multiples of 4 for $201.96

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL0212PKA4
Zoro #
G1932680
UPC #
071649294228
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
Style
Return
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Location Type
Commercial
Application
Residential
ADA Compliant
No
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Handle Material
Steel
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Round Corner, Square Corner
Standards
ANSI
Key Material
Nickel Plated Brass
Lockset Fire Rating
Not Rated
For Use With
Interior Doors
Includes
(2) Keys
Ligature Resistant
No
Number of Pins
6
Number of Keys
2
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Backset
2 3/8 in
Visual Indicator Message
No Message
ANSI Grade
3
Performance Grade
2
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Wave
Knob/Handle Material
Steel
ANSI/BHMA Finish
Dark Oxidized Satin Bronze-Plated, Bright Relieved, Clear
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated

Description

Lever Lockset,Satin Nickel,Return Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.