Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Satin Nickel, Wave Style

  • Mfr # HDLWLLH0615KA4S

  • Zoro # G1934990


product price: $171.99
/ea
Sold in multiples of 4 for $687.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLLH0615KA4S
Zoro #
G1934990
UPC #
071649294822
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Satin Nickel
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Ligature Resistant
No
Item
Door Lockset
Number of Keys
2
Lockset Fire Rating
Not Rated
Application
Residential
Number of Pins
6
Lockset Performance Strength
Medium Duty
Backset
2 3/8 in
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Includes
(2) Keys
Standards
ANSI
Cylinder Core Type
Conventional
For Use With
Interior Doors
Strike Type
Round Corner, Square Corner
Key Material
Nickel Plated Brass
Strike Dim.
1-5/8 in x 2-1/4 in
Location Type
Commercial
Handle Material
Steel
Visual Indicator Message
No Message
Performance Grade
2
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Hand Orientation
Left-Handed
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Bolt
Knob/Handle Material
Steel
Lockset Style
Wave
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Satin Nickel,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.