Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Satin Nickel, Wave Style

  • Mfr # HDLWLLH0615KA4WK

  • Zoro # G1934379


product price: $169.99
/ea
Sold in multiples of 4 for $679.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLLH0615KA4WK
Zoro #
G1934379
UPC #
071649294907
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Satin Nickel
Keyway Type
Weslock WK2
Key Type
Keyed Alike
Lockset Fire Rating
Not Rated
Strike Dim.
1-5/8 in x 2-1/4 in
Backset
2 3/8 in
Item
Door Lockset
Strike Type
Round Corner, Square Corner
Ligature Resistant
No
Key Material
Nickel Plated Brass
Standards
ANSI
Handle Material
Steel
Includes
(2) Keys
Location Type
Commercial
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Application
Residential
Lockset Performance Strength
Medium Duty
For Use With
Interior Doors
Number of Keys
2
Number of Pins
6
Cylinder Core Type
Conventional
Visual Indicator Message
No Message
Fire Rating
Not Rated
Hand Orientation
Left-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Performance Grade
2
Lockset Style
Wave
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Bolt
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3
Knob/Handle Material
Steel
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset,Satin Nickel,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.