Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Satin Nickel, Wave Style

  • Mfr # HDLWLRH0615KA4S

  • Zoro # G1934482


product price: $169.99
/ea
Sold in multiples of 4 for $679.96
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDLWLRH0615KA4S
Zoro #
G1934482
UPC #
071649294594
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Satin Nickel
Keyway Type
Schlage SC1
Key Type
Keyed Alike
Lockset Performance Strength
Medium Duty
Strike Type
Round Corner, Square Corner
Item
Door Lockset
Number of Pins
6
Features
Four Way Adjustable Interior Thumb Turn, Six Way Adjustable Latch
Ligature Resistant
No
Standards
ANSI
Key Material
Nickel Plated Brass
Backset
2 3/8 in
For Use With
Interior Doors
Lockset Fire Rating
Not Rated
Strike Dim.
1-5/8 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Application
Residential
ADA Compliant
No
Includes
(2) Keys
Location Type
Commercial
Handle Material
Steel
Cylinder Core Type
Conventional
Visual Indicator Message
No Message
Performance Grade
2
Knob/Handle Material
Steel
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Wave
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
ANSI Grade
3
Fire Rating
Not Rated

Description

Lever Lockset,Satin Nickel,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.