Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Satin Nickel, Wave Style

  • Mfr # WL0115KAS

  • Zoro # G1931883


product price: $52.69
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL0115KAS
Zoro #
G1931883
UPC #
071649314612
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Wave
Lockset Finish
Satin Nickel
Keyway Type
Schlage SC1
Key Type
Keyed Alike
For Use With
Interior Doors
Key Material
Nickel Plated Brass
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Location Type
Commercial
ADA Compliant
No
Standards
ANSI
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Cylinder Core Type
Conventional Core Cylinder
Includes
(2) #04T9253 Keys
Backset
2-3/8 in or 2-3/4 in
Lockset Performance Strength
Medium Duty
Strike Type
Full Lip, Round Corner, Square Corner
Number of Keys
2
Handle Material
Steel
Features
Six Way Adjustable Latch
Number of Pins
6
Mortise/Cylindrical
Cylindrical
Application
Commercial
Visual Indicator Message
No Message
Knob/Handle Material
Steel
Performance Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Wave
Fire Rating
Not Rated
ANSI Grade
3

Description

Lever Lockset,Satin Nickel,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.