Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Satin Nickel, Wave Style

  • Mfr # WL0215KA4

  • Zoro # G1932653


product price: $46.89
/ea
Sold in multiples of 4 for $187.56

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL0215KA4
Zoro #
G1932653
UPC #
071649294228
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
3
Style
Wave
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1
Key Type
Keyed Alike
Location Type
Commercial
Includes
(2) Keys
Application
Residential
ADA Compliant
No
Features
Outside/Inside Lever are Always Locked, Six Way Adjustable Latch
Handle Material
Steel
Lockset Fire Rating
Not Rated
Number of Keys
2
Strike Type
Round Corner, Square Corner
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
Backset
2 3/8 in
For Use With
Interior Doors
Number of Pins
6
Key Material
Nickel Plated Brass
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Style
Wave
Fire Rating
Not Rated
Lockset Type
Mechanical
ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Knob/Handle Material
Steel
Performance Grade
2

Description

Lever Lockset,Satin Nickel,Wave Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.