Zoro Homepage
This item is Discontinued.
Master Lock Lock and Deadbolt, Antique Brass, 6 Button DSKP0605D125

Lock and Deadbolt, Antique Brass, 6 Button (Discontinued)

  • Mfr # DSKP0605D125
  • Zoro # G2271884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSKP0605D125
Zoro #
G2271884
UPC #
071649159084
Country of Origin
China

Dimensions

Door Thickness
1 3/8 in to 1 3/4 in
Latch Length
3 1/2 in
Outside Height
4 1/8 in
Inside Height
5 3/4 in
Latch Front Size
2 1/8 in x 1 in

Details

Item
Electronic Keyless Deadbolt
Series
DSKP06
Handle Type
None
Max. User Codes
20
Function
Auxiliary with Key Override
Access Method
Keypad
Mounting Style
Cylindrical
Lock Material
Zinc and Brass
Number of Keys
6
Finish
Antique Brass
Operating Temp. Range
-4 Degrees to 120 Degrees F
Hand
Nonhanded
Backset
2 3/8 in to 2 3/4 in
Includes
(4) AAA Batteries
Electrical/Mechanical
Electrical
Power Source
(4) AA Alkaline Batteries
Grade
2
Timed Entry Allowance
6 sec
Key Override Options
Kwikset Keyway
Standards
BHMA
Weather Resistant
Yes
Battery Life
80,000 Cycles
Material
Zinc and Brass
Type
D125 Cylinder

Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc and Brass, Finish Antique Brass, Series DSKP06, Handle Type None, Door Thickness 1 3/8 in to 1 3/4 in, Key Override Options Kwikset Keyway, Hand Nonhanded, Outside Height 4 1/8 in, Power Source (4) AA Alkaline Batteries, Battery Life 80,000 Cycles, Operating Temp. Range -4 Degrees to 120 Degrees F, Max. User Codes 20, Grade 2, Standards BHMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.