Lock Box, Padlock, 5 Keys
Mfr # 5400D
Zoro # G1625644
product price: $40.25
/eaKey Features
Mounting Type
Padlock
Locking Type
Combination
Key Capacity
5
Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5400D
Zoro #
G1625644
UPC #
071649214516
Country of Origin
China
Dimensions
Width
3 5/16 in
Height
6 5/16 in
Depth
1 1/2 in
Inside Height
3 1/2 in
Inside Width
2 3/4 in
Outside Height
6 1/4 in
Outside Depth
1 1/2 in
Inside Depth
1 in
Outside Width
3 1/4 in
Details
Item
Lock Box
Mounting Type
Padlock
Locking Type
Combination
Key Capacity
5
Material
Metal
Color
Black
Finish
Vinyl Coated
Weather Resistant
Yes
Capacity
5 Keys
Locking Style
Dial Combination
Mounting Style
Padlock
Description
Lock Box, Padlock Mounting Type, Combination Locking Type, Key Capacity 5, Weather Resistant Yes, Height 6 5/16 in, Width 3 5/16 in, Depth 1 1/2 in, Metal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.