Lock Box, Padlock, 7 Keys
Mfr # 5422D
Zoro # G7515033
product price: $43.99
/eaKey Features
Mounting Type
Padlock
Locking Type
Combination
Key Capacity
5
Material
Metal
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5422D
Zoro #
G7515033
UPC #
071649188268
Country of Origin
China
Dimensions
Width
3 1/8 in
Height
4 5/8 in
Depth
2 1/16 in
Outside Height
6 7/8 in
Inside Height
3 1/2 in
Inside Width
2 1/4 in
Outside Depth
2 1/8 in
Inside Depth
1 in
Outside Width
3 1/8 in
Details
Item
Lock Box
Mounting Type
Padlock
Locking Type
Combination
Key Capacity
5
Material
Metal
Color
Gray
Includes
Anti-Jam Key Hook
Finish
Vinyl Coated
Weather Resistant
Yes
Features
Portable
Application
Door
Capacity
7 Keys
Mounting Style
Padlock
Locking Style
Push-Button Combination
Description
Lock Box, Padlock Mounting Type, Combination Locking Type, Key Capacity 7, Weather Resistant Yes, Height 4 5/8 in, Width 3 1/8 in, Depth 2 1/16 in, Metal, Gray, Includes Anti-Jam Key Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.