Zoro Homepage

Lock Box, Wall Mount, Metal, Electronic

  • Mfr # 5441ECWWG

  • Zoro # G403457088


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Locking Type
Electronic
Key Capacity
5
Material
Metal
Color
Gray
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5441ECWWG
Zoro #
G403457088
UPC #
071649293023
Country of Origin
China

Dimensions

Width
3 1/4 in
Height
5 in
Outside Width
3 1/4 in
Outside Height
5 in
Outside Depth
2 3/8 in

Details

Item
Lock Box
Locking Type
Electronic
Key Capacity
5
Material
Metal
Color
Gray
Includes
Mounting Hardware
Finish
Vinyl Coated
Mounting Style
Surface
Locking Style
Digital

Description

Lock Box, Wall Mounting Type, Electronic Locking Type, Key Capacity 5, Height 5 in, Width 3 1/4 in, Metal, Gray, Includes Mounting Hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.