Zoro Homepage

Locking Security Bag, 8-5/8x10x1-7/8

  • Mfr # 7120D

  • Zoro # G3198307


product price: $21.85
/ea

Key Features

Color
Blue
Material
Nylon
Width
8 5/8 in
Depth
10 in
Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7120D
Zoro #
G3198307
UPC #
071649229084
Country of Origin
China

Dimensions

Width
8 5/8 in
Depth
10 in
Height
1 7/8 in
Overall Width
8 1/4 in
Overall Height
11 1/2 in
Overall Depth
1 3/8 in

Details

Item
Deposit Bag
Color
Blue
Material
Nylon
Includes
Identification Holder and Card
Product Type
Deposit Bag

Description

Deposit Bag, Material Nylon, Height 1 7/8 in, Width 8 5/8 in, Depth 10 in, Color Blue, Includes Identification Holder and Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.