Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Hasp, Aluminum, 2inW X 5-7/8inL

  • Mfr # 429

  • Zoro # G708588913


product price: $12.25
/ea
Sold in multiples of 3 for $36.75

Key Features

Material
Aluminum
Max. Number of Padlocks
8
Overall Length
5-7/8in
For Maximum Padlock Shackle Diameter
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429
Zoro #
G708588913
UPC #
71649218309
Country of Origin
China

Dimensions

Overall Length
5-7/8in
For Maximum Padlock Shackle Diameter
9/32 in

Details

Material
Aluminum
Max. Number of Padlocks
8

Description

features lockout by multiple workers at each lockout point keeps equipment inoperative while repairs or adjustments are made control cannot be turned on until last worker's padlock is removed from hasp dual jaw, spark resistant aluminum dimensions are 2 x 5-7/8 5cm x 14.9cm with 1 x 1-1/2 2.5cm x 3.8cm inside jaw diameter, holds up to 8 padlocks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.