Shop MASTER LOCK
See all product information
Create Account
Lockout Padlock, Keyed Alike, Thermoplastic, Black, 1 1/2 in Shackle Height, 1 3/8 in Body Width
- Mfr # S33KAS3BLK
- Zoro # G3719852
product price:Â
$
49.99
/pk of 3, $16.66/ea
Key Features
Body Color
Black
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33KAS3BLK
- Zoro #
- G3719852
- UPC #
- 071649162350
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Color
- Black
- Padlock Body Material
- Thermoplastic
- Key Type
- Keyed Alike
- Shackle Material
- Stainless Steel
- Shackle Type
- Open
- Legend
- Danger and Property of
- Standards
- NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Number of Keys
- 2
- Number of Pins
- 6
- Includes
- (2) Keys, Labels
- Locking Mechanism
- 6-Pin Cylinder
- Color
- Black
- Key Style
- Standard
- Opening Type
- Key
- Resistance Properties
- Chemical Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Labeling
- Label Included
- Language
- English, French, Spanish
- Number of Keys Included
- 2
- Horizontal Shackle Clearance
- 5/8 in
- Non-Removable Key
- No
- Header
- Danger
- Number of Tumbler Pins
- 6
Dimensions
- Body Width
- 1 3/8 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 13/16 in
- Body Thickness
- 11/16 in
- Width Across Shackle
- 5/8 in
- Shackle Diameter
- 3/16 in
Description
Lockout Padlock, Body Color Black, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Chemical Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.