Shop MASTER LOCK

Lockout Padlock, Keyed Alike, Thermoplastic, Blue, 1 1/2 in Shackle Height, 1 3/8 in Body Width

  • Mfr # S31KAS12BLU
  • Zoro # G3650701

product price: 
$
188.99
/pk of 12, $15.75/ea
Free Shipping & Returns

Key Features

Body Color
Blue
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 3/8 in
Shackle Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S31KAS12BLU
Zoro #
G3650701
UPC #
071649164026
Country of Origin
China
Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Number of Pins
6
Includes
(2) Keys, Labels
Locking Mechanism
6-Pin Cylinder
Color
Blue
Language
English, French, Spanish
Number of Keys Included
2
Labeling
Label Included
Resistance Properties
Corrosion Resistant
Non-Removable Key
Yes
Vertical Shackle Clearance
1 1/2 in
Key Style
Standard
Header
Danger
Opening Type
Key
Horizontal Shackle Clearance
5/8 in
Number of Tumbler Pins
6

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
11/16 in
Width Across Shackle
5/8 in
Shackle Diameter
3/16 in

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.