Shop MASTER LOCK

Lockout Padlock, Keyed Alike, Thermoplastic, Orange, 1 1/2 in Shackle Height, 1 3/8 in Body Width

  • Mfr # S31KAS6ORJ
  • Zoro # G3626831

product price: 
$
103.99
/pk of 6, $17.33/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S31KAS6ORJ
Zoro #
G3626831
UPC #
071649163951
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Number of Pins
6
Includes
(2) Keys, Labels
Locking Mechanism
6-Pin Cylinder
Color
Orange
Non-Removable Key
Yes
Header
Danger
Resistance Properties
Corrosion Resistant
Horizontal Shackle Clearance
5/8 in
Language
English, French, Spanish
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
2
Opening Type
Key
Labeling
Label Included
Number of Tumbler Pins
6
Key Style
Standard

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
11/16 in
Shackle Diameter
3/16 in
Width Across Shackle
5/8 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products