Shop MASTER LOCK
See all product information
Create Account
Lockout Padlock, Keyed Alike, Thermoplastic, Orange, 1 1/2 in Shackle Height, 1 1/2 in Body Width
- Mfr # 411KAS3ORJ
- Zoro # G3603704
product price:Â
$
57.15
/pk of 3, $19.05/ea
Key Features
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411KAS3ORJ
- Zoro #
- G3603704
- UPC #
- 071649162121
- Country of Origin
- Mexico
- Item
- Lockout Padlock
- Body Color
- Orange
- Padlock Body Material
- Thermoplastic
- Key Type
- Keyed Alike
- Shackle Material
- Hardened Steel
- Shackle Type
- Open
- Legend
- Danger and Property of
- Standards
- NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Number of Keys
- 2
- Green Certification or Other Recognition
- UL Environment Claims Validated
- Includes
- (2) Keys, Labels
- Color
- Orange
- Resistance Properties
- Chemical Resistant
- Non-Removable Key
- Yes
- Vertical Shackle Clearance
- 1 1/2 in
- Opening Type
- Key
- Number of Keys Included
- 2
- Labeling
- Label Included
- Key Style
- Standard
- Header
- Danger
- Number of Tumbler Pins
- 6
- Language
- English, French, Spanish
- Horizontal Shackle Clearance
- 13/16 in
Dimensions
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Body Height
- 3 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 1/4 in
- Width Across Shackle
- 13/16 in
Description
Lockout Padlock, Body Color Orange, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Includes (2) Keys, Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.