Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Red, 1-13/16"H, PK12
Mfr # S31KAS12RED
Zoro # G3660815
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Keys 2
- Number of Pins 6
- Body Width 1 3/8 in
- Legend Danger and Property of
- Key Type Keyed Alike
Product Information
- Brand Master Lock
- MFR # S31KAS12RED
- Zoro # G3660815
- UPC # 071649164064
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 3/8 in |
Shackle Height | 1 1/2 in |
Body Height | 1 13/16 in |
Width Across Shackle | 5/8 in |
Shackle Diameter | 3/16 in |
Details
Description
Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-39528 (TC-39528)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- 5.11 Taclite Pro Pant, Mens, Khaki, 38x32 (74273)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H (406BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (406KAS12GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (406KAS6BLU)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3LHBLK)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (410KAS6BLU)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- Master Lock Lockout Padlocks