Shop MASTER LOCK
See all product information
Create Account
Lockout Padlock, Keyed Alike, Steel, White, 1 1/8 in Shackle Height, 2 1/8 in Body Width
Mfr # 6121KAWHT
Zoro # G3887156
product price:Â
$
32.45
/ea
Key Features
Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
2 1/8 in
Shackle Height
1 1/8 in
Shackle Material
Boron Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6121KAWHT
- Zoro #
- G3887156
- UPC #
- 071649275944
- Country of Origin
- Mexico
- Item
- Lockout Padlock
- Body Color
- White
- Padlock Body Material
- Steel
- Key Type
- Keyed Alike
- Shackle Material
- Boron Alloy
- Shackle Type
- Open
- Standards
- ASTM F883-09
- Number of Keys
- 2
- Number of Pins
- 5
- Features
- Weather Tough Cover
- Locking Mechanism
- 5-Pin Cylinder
- Color
- White
- Body Material Coating
- Laminated
- Number of Keys Included
- 2
- Opening Type
- Key
- For Location
- Outdoor
- Number of Tumbler Pins
- 5
Description
Lockout Padlock, Body Color White, Body Height 2 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 2 1/8 in, Header Not Applicable, Key Style Not Applicable, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Not Applicable, Shackle Diameter 5/16 in, Shackle Height 1 1/8 in, Shackle Material Boron Alloy, Shackle Type Open, Width Across Shackle 7/8 in, Body Material Coating Laminated, Features Weather Tough Cover, For Location Outdoor