Shop MASTER LOCK
See all product information
Create Account
Lockout Padlock, Keyed Alike, Steel, Yellow, 9/16 in Shackle Height, 1 9/16 in Body Width, 6 PK
- Mfr # 3KAS6YLW
- Zoro # G3621441
product price:Â
$
73.15
/pk of 6, $12.19/ea
Key Features
Padlock Body Material
Steel
Key Type
Keyed Alike
Body Width
1 9/16 in
Shackle Height
9/16 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3KAS6YLW
- Zoro #
- G3621441
- UPC #
- 071649163739
- Country of Origin
- Mexico
- Item
- Lockout Padlock
- Body Color
- Yellow
- Padlock Body Material
- Steel
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Shackle Type
- Open
- Standards
- NFPA 70E, OSHA 29 CFR 1910
- Number of Keys
- 2
- Body Finish
- Laminated
- Number of Pins
- 4
- Bumper Color
- Yellow
- Number of Bumpers
- 1
- Includes
- (2) Keys
- Locking Mechanism
- 4-Pin Cylinder
- Color
- Yellow
- Resistance Properties
- Pry Resistant
- Key Style
- Standard
- Body Material Coating
- Laminated
- Non-Removable Key
- No
- Horizontal Shackle Clearance
- 5/8 in
- Opening Type
- Key
- Vertical Shackle Clearance
- 3/4 in
- Number of Keys Included
- 2
- Number of Tumbler Pins
- 4
Dimensions
- Body Width
- 1 9/16 in
- Shackle Height
- 9/16 in
- Body Height
- 1 1/4 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 5/16 in
- Width Across Shackle
- 5/8 in
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 9/16 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.