Shop MASTER LOCK
See all product information
Create Account
Lockout Padlock, Keyed Alike, Thermoplastic, Yellow, 1 1/2 in Shackle Height, 1 1/2 in Body Width
Mfr # 410KAS12YLW
Zoro # G4935384
product price:Â
$
206.99
/pk of 12, $17.25/ea
Free Shipping & Returns
Key Features
Body Color
Yellow
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410KAS12YLW
- Zoro #
- G4935384
- UPC #
- 071649167423
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Color
- Yellow
- Padlock Body Material
- Thermoplastic
- Key Type
- Keyed Alike
- Shackle Material
- Steel
- Shackle Type
- Open
- Legend
- Danger and Property of
- Standards
- NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Number of Keys
- 2
- Green Certification or Other Recognition
- UL Environment Claims Validated
- Includes
- (1) Keys, Labels
- Color
- Yellow
- Number of Tumbler Pins
- 6
- Non-Removable Key
- Yes
- Opening Type
- Key
- Key Style
- Standard
- Resistance Properties
- Chemical Resistant
- Horizontal Shackle Clearance
- 13/16 in
- Vertical Shackle Clearance
- 1 1/2 in
- Number of Keys Included
- 1
- Language
- English, French, Spanish
- Labeling
- Label Included
- Header
- Danger
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (1) Keys, Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.