Shop MASTER LOCK

Lockout Padlock, Keyed Alike, Thermoplastic, Yellow, 1 1/2 in Shackle Height, 1 3/8 in Body Width

  • Mfr # S31KAS3YLW
  • Zoro # G3694162

product price: 
$
57.15
/pk of 3, $19.05/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S31KAS3YLW
Zoro #
G3694162
UPC #
071649162329
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Thermoplastic
Key Type
Keyed Alike
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger and Property of
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Number of Pins
6
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys, Labels
Locking Mechanism
6-Pin Cylinder
Color
Yellow
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
2
Key Style
Standard
Horizontal Shackle Clearance
5/8 in
Resistance Properties
Corrosion Resistant
Header
Danger
Opening Type
Key
Number of Tumbler Pins
6
Language
English, French, Spanish
Labeling
Label Included
Non-Removable Key
Yes

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
11/16 in
Shackle Diameter
3/16 in
Width Across Shackle
5/8 in

Description

Lockout Padlock, Body Color Yellow, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes (2) Keys, Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.