Shop MASTER LOCK

Lockout Padlock, Keyed Different, Steel, Green, 3/4 in Shackle Height, 1 9/16 in Body Width

  • Mfr # 3GRN

  • Zoro # G0071373


product price:  $11.15
/ea

Key Features

Padlock Body Material
Steel
Key Type
Keyed Different
Body Width
1 9/16 in
Shackle Height
3/4 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3GRN
Zoro #
G0071373
UPC #
071649610028
Country of Origin
Mexico

Dimensions

Body Width
1 9/16 in
Shackle Height
3/4 in
Body Height
1 1/4 in
Body Thickness
3/4 in
Width Across Shackle
5/8 in
Shackle Diameter
5/16 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Steel
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Standards
OSHA
Number of Keys
1
Number of Bumpers
1
Number of Pins
4
Bumper Color
Green
Body Finish
Laminated
Includes
(1) Key
Locking Mechanism
4-Pin Tumbler
Color
Green
Number of Tumbler Pins
4
Number of Keys Included
1
Resistance Properties
Pry Resistant
Horizontal Shackle Clearance
5/8 in
Opening Type
Key
Key Style
Standard
Body Material Coating
Laminated
Vertical Shackle Clearance
3/4 in
Non-Removable Key
No
Finish
Steel Laminated

Description

Lockout Padlock, Body Color Green, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 5/16 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products