Lockout Padlock, Keyed Different, Thermoplastic, Orange, 1 1/2 in Shackle Height

  • Mfr # 406ORJ

  • Zoro # G0062492


product price:  $15.85
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406ORJ
Zoro #
G0062492
UPC #
071649090523
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Green Certification or Other Recognition
UL Environment Claims Validated
Number of Pins
6
Includes
English Lockout Label, French Lockout Label, Key, Spanish Label
Features
Prevents Arc Flashing, Prevents Electrical Current, Prevents Electrocution
Locking Mechanism
6-Pin Tumbler
Color
Orange
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Non-Conductive
Language
English
Number of Tumbler Pins
6
Opening Type
Key
Key Style
Standard
Non-Removable Key
Yes
Number of Keys Included
1
Header
Danger
Vertical Shackle Clearance
1 1/2 in

Description

Lockout Padlock, Body Color Orange, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.