Shop MASTER LOCK
See all product information
Create Account
Lockout Padlock, Keyed Different, Thermoplastic, Purple, 1 1/2 in Shackle Height
- Mfr # S33PRP
- Zoro # G3714593
product price:Â
$
19.55
/ea
Key Features
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33PRP
- Zoro #
- G3714593
- UPC #
- 071649159794
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Color
- Purple
- Padlock Body Material
- Thermoplastic
- Key Type
- Keyed Different
- Shackle Material
- Stainless Steel
- Shackle Type
- Open
- Legend
- Danger Locked Out Do Not Remove
- Standards
- OSHA
- Number of Pins
- 6
- Includes
- Labels
- Locking Mechanism
- 6-Pin Tumbler Cylinder
- Color
- Purple
- Labeling
- Label Included
- Vertical Shackle Clearance
- 1 1/2 in
- Resistance Properties
- Corrosion Resistant
- Language
- English
- Number of Tumbler Pins
- 6
- Key Style
- Standard
- Header
- Danger
- Opening Type
- Key
- Horizontal Shackle Clearance
- 5/8 in
- Number of Keys Included
- 1
- Non-Removable Key
- No
Dimensions
- Body Width
- 1 3/8 in
- Shackle Height
- 1 1/2 in
- Body Height
- 1 7/8 in
- Body Thickness
- 11/16 in
- Width Across Shackle
- 5/8 in
- Shackle Diameter
- 3/16 in
Description
Lockout Padlock, Body Color Purple, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.