Shop MASTER LOCK

Lockout Padlock, Keyed Different, Thermoplastic, Purple, 1 1/2 in Shackle Height, 1 No. of Keys

  • Mfr # S31PRP
  • Zoro # G3560864

product price: 
$
17.99
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S31PRP
Zoro #
G3560864
UPC #
071649154584
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Number of Pins
6
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Labels
Locking Mechanism
6-Pin Tumbler Cylinder
Color
Purple
Key Style
Standard
Language
English
Resistance Properties
Corrosion Resistant
Labeling
Label Included
Horizontal Shackle Clearance
5/8 in
Opening Type
Key
Non-Removable Key
Yes
Header
Danger
Number of Keys Included
1
Number of Tumbler Pins
6
Vertical Shackle Clearance
1 1/2 in

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
11/16 in
Width Across Shackle
5/8 in
Shackle Diameter
3/16 in

Description

Lockout Padlock, Body Color Purple, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.