Shop MASTER LOCK
See all product information
Create Account
Lockout Padlock, Keyed Different, Thermoplastic, White, 1 1/2 in Shackle Height
Mfr # S33WHT
Zoro # G3677134
product price:Â
$
19.55
/ea
Key Features
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33WHT
- Zoro #
- G3677134
- UPC #
- 071649159756
- Country of Origin
- Mexico
- Item
- Lockout Padlock
- Body Color
- White
- Padlock Body Material
- Thermoplastic
- Key Type
- Keyed Different
- Shackle Material
- Stainless Steel
- Shackle Type
- Open
- Legend
- Danger Locked Out Do Not Remove
- Standards
- OSHA
- Number of Pins
- 6
- Includes
- Labels
- Locking Mechanism
- 6-Pin Tumbler Cylinder
- Color
- White
- Resistance Properties
- Corrosion Resistant
- Number of Tumbler Pins
- 6
- Number of Keys Included
- 1
- Key Style
- Standard
- Header
- Danger
- Labeling
- Label Included
- Non-Removable Key
- No
- Vertical Shackle Clearance
- 1 1/2 in
- Opening Type
- Key
- Horizontal Shackle Clearance
- 5/8 in
- Language
- English
Description
Lockout Padlock, Body Color White, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels