Shop MASTER LOCK

Lockout Padlock, Keyed Different, Thermoplastic, Standard Body, Steel, Yellow, PK6

  • Mfr # 410S6YLW

  • Zoro # G3887418


product price: 
$
87.95
/pk of 6, $14.66/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
410S6YLW
Zoro #
G3887418
UPC #
071649275777
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Metal
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Number of Keys
1
Number of Pins
6
Features
Non-Conductive
Includes
(6) Keys, Labels
Locking Mechanism
6-Pin Cylinder
Color
Yellow
Key Style
Standard
Number of Tumbler Pins
6
Horizontal Shackle Clearance
13/16 in
Vertical Shackle Clearance
1 1/2 in
Resistance Properties
Chemical Resistant
Number of Keys Included
6
Language
English
Non-Removable Key
Yes
Header
Danger
Opening Type
Key
Labeling
Label Included

Description

Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Features Non-Conductive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.