Zoro Homepage

Lockout Station, 10 Locks, Keyed Diff

  • Mfr # 1483BP410ES

  • Zoro # G4155916


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, (2) 420 Lockout Hasps, (2) 497Ax Spanish/English Danger Do Not Operate Safety Tags (12 Tags/Pack)
For Lockout Type
General
Number of Components
36
Number of Padlocks Held
10
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483BP410ES
Zoro #
G4155916
UPC #
071649236839
Country of Origin
Multiple

Dimensions

Overall Height
15.5 in
Overall Depth
1.75 in
Overall Width
22 in

Details

Item
Lockout Station
Includes
(10) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, (2) 420 Lockout Hasps, (2) 497Ax Spanish/English Danger Do Not Operate Safety Tags (12 Tags/Pack)
For Lockout Type
General
Number of Components
36
Number of Padlocks Held
10
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station- Bilingual
Material
Polycarbonate
Number of Padlocks Included
10
Color
Yellow
Included Padlock Body Material
Thermoplastic
Filled/Unfilled
Filled
Wall Mounting
Yes
Lockout Visibility
Yes
Portable
No
Background Color
Yellow
Language
English, Spanish
Number of Lockouts Included
36
Total Number of Components Included
24
Filled
Yes
Station Type
Padlock Station
Legend Type
Text
Cover Type
Closed
Cable Lockouts Included
0
Padlock Body Material
Thermoplastic
Number of Hasps Included
2
Number of Tags Included
24
Visibility Inside
Clear Door/Window
Mount Type
Fasteners

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 36, Number of Padlocks Included 10, Number of Tags Included 24, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, Spanish, Mount Type Fasteners, Background Color Yellow, Includes (10) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, (2) 420 Lockout Hasps, (2) 497Ax Spanish/English Danger Do Not Operate Safety Tags (12 Tags/Pack)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.