Lockout Station, 6 Thermoplastic Padlocks (Discontinued)
- Mfr # S1850V410
- Zoro # G0598087
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1850V410
Zoro #
G0598087
UPC #
071649087899
Country of Origin
Unknown
Dimensions
Depth
4-1/8"
Width
22"
Height
15-1/2"
Details
Lockout Application
Valve Lockout
Item
Lockout Station
Includes
(6) Red Thermoplastic Padlocks, (8) Key Hooks, (1) 1" Steel Jaw Dia. Hasp, (1) Red Labeled Snap-On Hasp, (3) Gate Valve Lockouts (1" to 6-1/2" Valves), (2) Ball Valve Lockouts, (5) Moveable Dividers, (24) Tags, (24) Ties
Number of Components
42
Legend
Lockout station
Lockout Station Closure Type
Closed
Included Padlock Body Material
Thermoplastic
Number of Hooks
8
Material
polycarbonate
Wall Mounting
Yes
Keyed
Different
Language
English
Number of Padlocks Included
6
Portable
No
Max. Number of Padlocks
6
Color
Yellow
Lockout Visibility
Yes
Number of Pockets
5
Filled/Unfilled
Filled
Door Type
Acrylic
Number of Key Hooks
8
Description
Lockout Station, Number of Padlocks Included 6, Language English, Includes (6) Red Thermoplastic Padlocks, (8) Key Hooks, (1) 1 in Steel Jaw dia Hasp, (1) Red Labeled Snap-On Hasp, (3) Gate Valve Lockouts (1 in to 6 1/2 in Valves), (2) Ball Valve Lockouts, (5) Moveable Dividers, (24) Tags, (24) Ties, Legend Lockout Station, Material Polycarbonate, Number of Hooks 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.