Zoro Homepage
This item is Discontinued.
Master Lock Lockout Station, Electrical, Aluminum Lock S1745E1106

Lockout Station, Electrical, Aluminum Lock (Discontinued)

  • Mfr # S1745E1106
  • Zoro # G4894075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1745E1106
Zoro #
G4894075
UPC #
071649242236
Country of Origin
Unknown

Dimensions

Depth
3-3/8"
Width
7-3/4"
Height
9-3/4"

Details

Item
Lockout Station
Lockout Application
Electrical Lockout
Includes
(1) Aluminum Padlock, (1) Electrical Plug Lockout, (1) Pocket, (1) Laminated Safety Tag with Nylon Cable Tie, (3) Lockout Station Lables
Number of Components
6
Legend
Lockout station
Wall Mounting
Yes
Number of Pockets
1
Number of Hooks
4
Portable
No
Filled/Unfilled
Filled
Material
polycarbonate
Included Padlock Body Material
Aluminum
Max. Number of Padlocks
4
Number of Padlocks Included
1
Color
Yellow
Lockout Station Closure Type
Open Front
Lockout Visibility
Board Only
Language
English

Description

Lockout Station, Number of Padlocks Included 1, Language English, Includes (1) Aluminum Padlock, (1) Electrical Plug Lockout, (1) Pocket, (1) Laminated Safety Tag with Nylon Cable Tie, (3) Lockout Station Lables, Legend Lockout Station, Material Polycarbonate, Number of Hooks 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.